Shop All Precision Measuring Accessories
Insize
Stand, 20 mm Dia., 30 mm L
Mfr # ISY-600-80006
Zoro # G905929120
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-600
- Overall Diameter 20 mm
- Compatible Fixturing Set Manufacturer Number ISY-600
- Overall Length 30 mm
- Product Type Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-600-80006
- Zoro # G905929120
- UPC # 6940561980387
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Diameter | 20 mm |
Overall Length | 30 mm |
Overall Dimensions | 20 mm x 30 mm |
Details
Item | Stand |
For Use With | ISY-600 |
Compatible Fixturing Set Manufacturer Number | ISY-600 |
Product Type | Stand |
Number of Pieces | 6 |
Component Application | Stands |
Accessory Type | Stands |
Description
Stand, Compatible Fixturing Set Manufacturer Number ISY-600, Number of Pieces 6, Overall Diameter 20 mm, Overall Length 30 mm, Product Type Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, Multi FL, 90 deg., 2in L, 1/4in (701-2502)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute, 30 (GG830F-6)
- CRAFTSMAN Wrenches, 17mm Standard Metric Combinati (CMMT42929)
- WESTWARD 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Chrome (54PR33)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- MITUTOYO U-Wave Receiver, Wireless SPC (02AZD810D)
- Insize Precision Measuring Tools