Shop All Precision Measuring Accessories
Insize
Stand, 20 mm Dia., 20 mm L
Mfr # ISY-600-80009
Zoro # G505929117
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-600
- Compatible Fixturing Set Manufacturer Number ISY-600
- Product Type Stand
- Overall Length 20 mm
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-600-80009
- Zoro # G505929117
- UPC # 6940561980394
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Length | 20 mm |
Overall Diameter | 20 mm |
Overall Dimensions | 20 mm x 20 mm |
Details
Item | Stand |
For Use With | ISY-600 |
Compatible Fixturing Set Manufacturer Number | ISY-600 |
Product Type | Stand |
Number of Pieces | 6 |
Component Application | Stands |
Accessory Type | Stands |
Description
Stand, Compatible Fixturing Set Manufacturer Number ISY-600, Number of Pieces 6, Overall Diameter 20 mm, Overall Length 20 mm, Product Type Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA 9/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14288)
- WESTWARD Drive Guide, 1/4", 1/4", 3-5/32" (38RV72)
- WERA Screwdriver #2 Round (05008730001)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (40426)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- INSIZE Extension Base, 12" L (6141-320)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- INSIZE H Scriber (6990-300A)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- Insize Precision Measuring Accessories