Shop All Precision Measuring Accessories
Insize
Stand, 16 mm Dia., 50 mm L
Mfr # ISY-600-80003
Zoro # G605929062
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-600
- Number of Pieces 6
- Compatible Fixturing Set Manufacturer Number ISY-600
- Product Type Stand
- Overall Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-600-80003
- Zoro # G605929062
- UPC # 6940561980349
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Length | 50 mm |
Overall Diameter | 16 mm |
Overall Dimensions | 16 mm x 50 mm |
Details
Item | Stand |
For Use With | ISY-600 |
Number of Pieces | 6 |
Compatible Fixturing Set Manufacturer Number | ISY-600 |
Product Type | Stand |
Accessory Type | Stands |
Component Application | Stands |
Description
Stand, Compatible Fixturing Set Manufacturer Number ISY-600, Number of Pieces 6, Overall Diameter 16 mm, Overall Length 50 mm, Product Type Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Premium Quality Gasket (F) (SP 883-892Q)
- MILWAUKEE TOOL 11 IN 1 SCREWDRIVER (ML48-22-2760)
- KLEIN TOOLS Insulated Screwdriver, 1/4-Inch Cabinet Tip, 6-Inch Shank (6826INS)
- MIDWEST SNIPS Offset Hand Seamer Set, 9", Steel (MW-SO36)
- INSIZE Dial Test Indicator Universal Holder (6293-5)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- HHIP USA Made 3 Piece Extension Point Kit (4401-0433)
- Insize Precision Measuring Tools