Shop All Precision Measuring Accessories
Insize
Stand, 16 mm Dia., 30 mm L
Mfr # ISY-600-80004
Zoro # G405929149
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-600
- Overall Diameter 16 mm
- Overall Length 30 mm
- Number of Pieces 6
- Compatible Fixturing Set Manufacturer Number ISY-600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-600-80004
- Zoro # G405929149
- UPC # 6940561980356
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Diameter | 16 mm |
Overall Length | 30 mm |
Overall Dimensions | 16 mm x 30 mm |
Details
Item | Stand |
For Use With | ISY-600 |
Number of Pieces | 6 |
Compatible Fixturing Set Manufacturer Number | ISY-600 |
Product Type | Stand |
Accessory Type | Stands |
Component Application | Stands |
Description
Stand, Compatible Fixturing Set Manufacturer Number ISY-600, Number of Pieces 6, Overall Diameter 16 mm, Overall Length 30 mm, Product Type Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- HHIP 9 Piece MT4 Multi-Shape Interchangeable Tip Live Center Set (3900-5022)
- UNIBOR 13/16 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27126)
- WERA Bit Holder, Rapidaptor, 1/4" Hex, 4" (05051462001)
- INSIZE Flat Point (6282-1207)
- INSIZE Gage Block Holder (6881-A1)
- INSIZE Data output Cable (7302-22)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- INSIZE Data Output Cable (7302-SPC3A)
- INSIZE Gage Block Parallel Jaw (6881-D)
- MITUTOYO SPC Cable, 80 In, For 543 IDF Series (965014)
- Insize Precision Measuring Accessories