Shop All Precision Measuring Accessories
Insize
Stand, 16 mm Dia., 20 mm L
Mfr # ISY-600-80008
Zoro # G805929145
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-600
- Product Type Stand
- Overall Length 20 mm
- Overall Diameter 16 mm
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-600-80008
- Zoro # G805929145
- UPC # 6940561980363
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Length | 20 mm |
Overall Diameter | 16 mm |
Overall Dimensions | 16 mm x 20 mm |
Details
Item | Stand |
For Use With | ISY-600 |
Product Type | Stand |
Number of Pieces | 6 |
Compatible Fixturing Set Manufacturer Number | ISY-600 |
Component Application | Stands |
Accessory Type | Stands |
Description
Stand, Compatible Fixturing Set Manufacturer Number ISY-600, Number of Pieces 6, Overall Diameter 16 mm, Overall Length 20 mm, Product Type Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Socket Set, 16 pcs (3646)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2, MD Red (6959MD4)
- DRILL AMERICA 13/16"x2" HSS Annular Cutter (DWC5-530-224)
- KRAFT TOOL Aluminum Plastering Hawk w/Wo, 9" x 9 (SL517)
- INSIZE Dial Test Indicator Universal Holder (6293-5)
- INSIZE Accessory (6144)
- INSIZE H Scriber (6990-300A)
- INSIZE Shell Type Point (6282-0201)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- INSIZE Ball Point (6282-0102)
- CUSTOM BUILDING PRODUCTS Sanded Tilecaulk10.5Swht (PC1110S-6)
- Insize Set Up & Alignment Tools