Shop All Precision Measuring Accessories
Insize
Stand, 12 mm Dia., 50 mm L
Mfr # ISY-600-80001
Zoro # G705929122
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ISY-600
- Overall Length 50 mm
- Overall Diameter 12 mm
- Compatible Fixturing Set Manufacturer Number ISY-600
- Product Type Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-600-80001
- Zoro # G705929122
- UPC # 6940561980318
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Length | 50 mm |
Overall Diameter | 12 mm |
Overall Dimensions | 12 mm x 50 mm |
Details
Item | Stand |
For Use With | ISY-600 |
Compatible Fixturing Set Manufacturer Number | ISY-600 |
Product Type | Stand |
Number of Pieces | 6 |
Accessory Type | Stands |
Component Application | Stands |
Description
Stand, Compatible Fixturing Set Manufacturer Number ISY-600, Number of Pieces 6, Overall Diameter 12 mm, Overall Length 50 mm, Product Type Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #55 (C23379)
- MAKITA 5" Random Orbit Sander (BO5030)
- PROTO Hose Clamp Plier, 7-3/4 In (J252G)
- PELICAN Black Protective Case, 20.6"L x 17.2"W x 8.4"D (1550)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- INSIZE Indicator Centering Holder (6294-1AE)
- INSIZE Ball Point (6282-0102)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- Insize Precision Measuring Accessories