Shop All Precision Measuring Accessories
Insize
Stand, 12 mm Dia., 30 mm L
Mfr # ISY-600-80002
Zoro # G605929123
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-600
- Number of Pieces 6
- Compatible Fixturing Set Manufacturer Number ISY-600
- Product Type Stand
- Overall Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-600-80002
- Zoro # G605929123
- UPC # 6940561980325
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Diameter | 12 mm |
Overall Length | 30 mm |
Overall Dimensions | 12 mm x 30 mm |
Details
Item | Stand |
For Use With | ISY-600 |
Number of Pieces | 6 |
Compatible Fixturing Set Manufacturer Number | ISY-600 |
Product Type | Stand |
Component Application | Stands |
Accessory Type | Stands |
Description
Stand, Compatible Fixturing Set Manufacturer Number ISY-600, Number of Pieces 6, Overall Diameter 12 mm, Overall Length 30 mm, Product Type Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 1/4-20 UNC (CCT1060-19)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5041)
- URREA Black flat strike wrench 12 point, 46Mm opening size. (2746SWM)
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- INSIZE Ball Point (6282-0102)
- INSIZE Setting Ring, 6" dia. (6313-6)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- INSIZE Dial Test Indicator Centering Holder (6291-2)
- INSIZE Dial Test Indicator Universal Holder (6293-5)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- Insize Precision Measuring Tools