Shop All Precision Measuring Accessories
Insize
Stand, 12 mm Dia., 20 mm L
Mfr # ISY-600-80007
Zoro # G805929077
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-600
- Overall Diameter 12 mm
- Overall Length 20 mm
- Product Type Stand
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-600-80007
- Zoro # G805929077
- UPC # 6940561980332
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Diameter | 12 mm |
Overall Length | 20 mm |
Overall Dimensions | 12 mm x 20 mm |
Details
Item | Stand |
For Use With | ISY-600 |
Product Type | Stand |
Number of Pieces | 6 |
Compatible Fixturing Set Manufacturer Number | ISY-600 |
Component Application | Stands |
Accessory Type | Stands |
Description
Stand, Compatible Fixturing Set Manufacturer Number ISY-600, Number of Pieces 6, Overall Diameter 12 mm, Overall Length 20 mm, Product Type Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive hexagonal bit impact socket 17MM (759017M)
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- LENOX 1/4 in. High Speed Steel Hole Saw Pilot Bit (LXAH99414PB)
- LEARNING ADVANTAGE Meter Stick, PK6 (7605)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- INSIZE Ball Point (6282-0102)
- INSIZE Flat Back (7330-F4)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- INSIZE Dial Test Indicator Centering Holder (6291-2)
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- Insize Precision Measuring Accessories