Shop All Spring Calipers and Dividers
Insize
Spring Divider, Steel, 0 to 12.60" Range
Mfr # 7260-300
Zoro # G2549570
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 12.60
- Construction Steel
- Nut Type Stop
- Includes Plastic Case
- Minimum Measurement - Inch 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7260-300
- Zoro # G2549570
- Country of Origin China
- Category Spring Calipers and Dividers
Details
Item | Spring Divider |
Range (In.) | 0 to 12.60 |
Construction | Steel |
Nut Type | Stop |
Includes | Plastic Case |
Minimum Measurement - Inch | 0 in |
Tip Type | Hardened Points |
Maximum Measurement | 12.6 in |
Maximum Measurement - Inch | 12.6 in |
Joint Type | Spring |
Range | 0 in to 12.6 in |
Leg Style | Flat |
Caliper Material | Steel |
Description
Spring Divider, Range 0 in to 12.6 in, Joint Type Spring, Maximum Measurement 12.6 in, Maximum Measurement - Inch 12.6 in, Minimum Measurement - Inch 0 in, Nut Type Stop, Tip Type Hardened Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Center Cutting End Mill (DWCF318-CC)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08T)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Socket (SHD22224)
- OSG Straight Flute Hand Tap, Plug, 4 (1110700)
- INSIZE Spring Divider, Steel, 0 to 7.48" Range (7247-200)
- INSIZE Outside Spring Caliper, 0 to 8.27" Range (7262-200)
- INSIZE Outside Spring Caliper, Steel, 12" Range (7241-300)
- INSIZE Spring Divider, Steel, 0 to 8.27" Range (7260-200)
- INSIZE Inside Spring Caliper, Steel, 12" Range (7240-300)
- INSIZE Inside Spring Caliper, 0 to 6.69" Range (7261-150)
- INSIZE Spring Divider, Steel, 6" Range (7260-150)
- Insize Calipers & Accessories