Shop All Spring Calipers and Dividers
Insize
Spring Divider, Steel, 0 to 11.42" Range
Mfr # 7247-300
Zoro # G2549668
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 11.42
- Construction Steel
- Nut Type Stop
- Includes Plastic Case
- Maximum Measurement 11.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7247-300
- Zoro # G2549668
- Country of Origin China
- Category Spring Calipers and Dividers
Details
Item | Divider |
Range (In.) | 0 to 11.42 |
Construction | Steel |
Nut Type | Stop |
Includes | Plastic Case |
Maximum Measurement | 11.42 in |
Minimum Measurement - Inch | 0 in |
Maximum Measurement - Inch | 11.42 in |
Joint Type | Spring |
Tip Type | Hardened Points |
Range | 0 in to 11.42 in |
Leg Style | Flat |
Caliper Material | Steel |
Description
Divider, Range 0 in to 11.42 in, Joint Type Spring, Maximum Measurement 11.42 in, Maximum Measurement - Inch 11.42 in, Minimum Measurement - Inch 0 in, Nut Type Stop, Tip Type Hardened Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Wide Scraper (ATH-11-UNGL)
- PROTO 3/8" Drive Short Hex Bit Set, SAE, 7 pcs (J4990-7ST)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRY1)
- GYROS Carbon Steel Hex Rethreading Die, 5/8-11 TPI, 1 Piece (92-94011)
- INSIZE Inside Spring Caliper, 0 to 12.60" Range (7261-300)
- INSIZE Outside Spring Caliper, Steel, 6" Range (7241-150)
- INSIZE Outside Spring Caliper, 0 to 10.63" Range (7262-250)
- INSIZE Spring Divider, Steel, 0 to 10.24" Range (7260-250)
- INSIZE Outside Spring Caliper, 0 to 12.60" Range (7262-300)
- INSIZE Outside Spring Caliper, 0 to 5.51" Range (7262-150)
- STARRETT Outside Spring Caliper, 8 In, Solid Nut (79A-8)
- Insize Spring Calipers and Dividers