Shop All Spring Calipers and Dividers
Insize
Spring Divider, Steel, 0 to 10.24" Range
Mfr # 7260-250
Zoro # G2549677
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range (In.) 0 to 10.24
- Construction Steel
- Nut Type Stop
- Includes Plastic Case
- Maximum Measurement - Inch 10.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7260-250
- Zoro # G2549677
- Country of Origin China
- Category Spring Calipers and Dividers
Details
Item | Spring Divider |
Range (In.) | 0 to 10.24 |
Construction | Steel |
Nut Type | Stop |
Includes | Plastic Case |
Maximum Measurement - Inch | 10.24 in |
Maximum Measurement | 10.24 in |
Leg Style | Flat |
Tip Type | Hardened Points |
Joint Type | Spring |
Caliper Material | Steel |
Minimum Measurement - Inch | 0 in |
Range | 0 in to 10.24 in |
Description
Spring Divider, Range 0 in to 10.24 in, Joint Type Spring, Maximum Measurement 10.24 in, Maximum Measurement - Inch 10.24 in, Minimum Measurement - Inch 0 in, Nut Type Stop, Tip Type Hardened Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 61/64 (52461)
- VERMONT GAGE Pin Gage Library, Plus, 0.061-0.750, Black (901101600)
- HHIP M6 X 6.6mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0060)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (2941108)
- INSIZE Spring Divider, Steel, 0 to 7.48" Range (7247-200)
- INSIZE Spring Divider, Steel, 0 to 5.51" Range (7247-150)
- INSIZE Spring Divider, Steel, 6" Range (7260-150)
- INSIZE Outside Spring Caliper, Steel, 12" Range (7241-300)
- INSIZE Inside Spring Caliper, 0 to 10.63" Range (7261-250)
- INSIZE Outside Spring Caliper, 0 to 12.60" Range (7262-300)
- STARRETT Inside Spring Caliper, 4 In, Solid (73A-4)
- Insize Calipers & Accessories