Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Split Dial Bore Gage Stand
Mfr # 2491-250
Zoro # G1184310
Free Shipping & Returns
$4,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0
- Probe Depth (In.) 0.80 to 1.60
- Length (In.) 16.142
- Number of Pieces 1
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2491-250
- Zoro # G1184310
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.80 to 1.60 |
Length (In.) | 16.142 |
Details
Item | Split Mechanical Bore Gauge Stand |
Measuring Range (In.) | 0 |
Number of Pieces | 1 |
Includes | Case |
Features | Applicable for Split Type Dial Bore Gage 2421, 2426, 2427, 2429 |
Finish | Unfinished |
Material | Steel |
Number of Leaves | 0 |
Description
Split Mechanical Bore Gauge Stand, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jaw, 32054 (32054)
- CHICAGO PNEUMATIC Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, 5/8" Collet, Heavy Duty, 7,500 RPM, 1.3 hp (CP857)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Elite Cut Block 20)
- MOODY TOOL Reversible Pants Pocket Scriber, Steel (51-1515)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- MITUTOYO Dial Bore Gage, 1.4-2.5 In, 0.0001 In Res (511-752-20)
- Insize Precision Gauges & Accessories