Shop All Precision Measuring Accessories
Insize
Spindle Lift Knob
Mfr # 7332
Zoro # G2547209
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Knob for indicator
- Application Manufacturing, Metal Working, Quality Control
- For Use With Insize 2103 Series, Insize 2104 Series, Insize 2112 Series, Insize 2113 Series, Insize 2115 Series, Insize 2117 Series, Insize 2118 Series, Insize 2304 Series, Insize 2307 Series, Insize 2312 Series, Insize 2315 Series, Insize 2326 Series, Insize 2833 Series, Insize 2837 Series
- Size 2.36 in x 1.77 in x 0.39 in
- Compatible with Manufacturer Model No. INSIZE Series 2112, 2103, 2104, 2113, 2115, 2118, 2117, 2837, 2833, 2315, 2304, 2307, 2312, 2326
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7332
- Zoro # G2547209
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Size | 2.36 in x 1.77 in x 0.39 in |
Details
Item | Indicator Spindle Lift Nob |
Type | Knob for indicator |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Insize 2103 Series, Insize 2104 Series, Insize 2112 Series, Insize 2113 Series, Insize 2115 Series, Insize 2117 Series, Insize 2118 Series, Insize 2304 Series, Insize 2307 Series, Insize 2312 Series, Insize 2315 Series, Insize 2326 Series, Insize 2833 Series, Insize 2837 Series |
Compatible with Manufacturer Model No. | INSIZE Series 2112, 2103, 2104, 2113, 2115, 2118, 2117, 2837, 2833, 2315, 2304, 2307, 2312, 2326 |
Product Type | Indicator Spindle Lift Nod |
Description
Indicator Spindle Lift Nob, Compatible with Brand and Series Insize 2103 Series, Insize 2104 Series, Insize 2112 Series, Insize 2113 Series, Insize 2115 Series, Insize 2117 Series, Insize 2118 Series, Insize 2304 Series, Insize 2307 Series, Insize 2312 Series, Insize 2315 Series, Insize 2326 Series, Insize 2833 Series, Insize 2837 Series, Compatible with Manufacturer Model No. INSIZE Series 2112, 2103, 2104, 2113, 2115, 2118, 2117, 2837, 2833, 2315, 2304, 2307, 2312, 2326
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038MD)
- WESTWARD 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YU46)
- SURTEK Half Round Muza File, 8 in. (120312)
- KRAFT TOOL Plasterers Scarifier w/ProForm, 8 (PL208PF)
- INSIZE Extension Base, 12" L (6141-320)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- INSIZE Shell Type Point (6282-0201)
- INSIZE Dial Test Indicator Universal Holder (6293-5)
- INSIZE Carbide Anvils, Ceramic Type (7350-E16)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- FRED V FOWLER CO Chrome Flex Mag Set (72-585-500)
- Insize Set Up & Alignment Tools