Shop All Micrometers
Insize
Spherical Micrometer, Spherical Anvil
Mfr # 3260-2
Zoro # G6309322
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Operation Mechanical
- Features Measure Wall Thickness of Tubes, Carbide Measuring Faces
- Includes Setting Standards
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3260-2
- Zoro # G6309322
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.256 in |
Anvil Size | 0.256 in |
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Description
Mechanical Spherical Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Spherical, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Carbide Measuring Faces, Used As Go/No-Go Gage, Includes Hard Plastic Case, Lock Nut Type Lock Nut, Maximum Measurement - Inch 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Black, 27" W x 18" D x 49.5" H (7CY07)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 11/64 (C69346)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/8x3/16", Number of Flutes: 2 (BS-1204)
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L (482-5000)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-1W)
- INSIZE Electronic Outside Micrometer, 0 to 6"/0 to 150mm Range, 0.00005"/0.001mm (3506-150E)
- INSIZE Inside Micrometer, 4 to 6" Range (3128-6)
- INSIZE Electronic Outside Micrometer, 9 to 10"/225 to 250mm Range, 0.00005"/0.001mm (3101-250E)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-28)
- MITUTOYO 11 to 12/.001" O. Mic R (103-188)
- Insize Micrometers