Shop All Micrometers
Insize
Spherical Micrometer, Spherical Anvil
Mfr # 3260-1S
Zoro # G6320023
$70.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Operation Mechanical
- Features Measure Wall Thickness of Tubes, Carbide Measuring Faces
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3260-1S
- Zoro # G6320023
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in |
Spindle Size | 0.256 in |
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Description
Mechanical Spherical Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Spherical, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Carbide Measuring Faces, Used As Go/No-Go Gage, Includes Hard Plastic Case, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y531)
- OLFA 1 Multi-Purpose Scraper (1086530)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-6)
- CRESCENT 2 Piece Grip Zone™ V-Jaw Dual Material Tongue & Groove Plier Set 10" & 12" (RT400SGSET2-05)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-1W)
- INSIZE Electronic Outside Micrometer, Friction (3109-25E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1A)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-6)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-12A)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- ASIMETO 1-2"/25.50mm x 0.00005"/0.001mm Style A Asimeto Digital Blade Micrometer (7117021)
- Insize Precision Measuring Tools