Shop All Micrometers
Insize
Spherical Micrometer, Spherical Anvil
Mfr # 3260-1
Zoro # G6279563
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Operation Mechanical
- Features Measure Wall Thickness of Tubes, Carbide Measuring Faces
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3260-1
- Zoro # G6279563
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in |
Spindle Size | 0.256 in |
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Description
If you are working with tubes, the Insize 3260-1 Spherical Micrometer is a must-have. It has spherical anvils that allow you to measure the wall thickness of tubes. The tube micrometer features carbide measuring faces and an accuracy of +/-0.00016 in. It can measure up to 1" in range and comes with a lock nut type lock nut for holding the spindle at any position within this range. This mechanical micrometer has a flat spindle, ratchet thimble, and is operated by mechanical means only. When it comes to precision work, look no further than the Insize 3260-1 Spherical Micrometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64" Quick Change Hex Shank Drill Bit (KFDHEX11/64)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.00"L, GP Phenolic (3090-N)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1150T)
- DRILL AMERICA #1-60, Drill Bit Material: Cobalt (D/A115J-CO-SET)
- INSIZE Electronic Outside Micrometer, 7 to 8"/175 to 200mm Range, 0.00005"/0.001mm (3101-200E)
- INSIZE Disk Brake Micrometer, Disk Anvil (3288-2)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-32)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-3FA)
- INSIZE Inside Micrometer, 3 to 3.5 Range (3127-E35)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1506A)
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- Insize Micrometers & Sets