Shop All Micrometers
Insize
Spherical Micrometer, Ratchet Thimble
Mfr # 3260-2S
Zoro # G6289941
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 1 to 2"
- Features Measure Wall Thickness of Tubes, Carbide Measuring Faces
- Includes Setting Standards
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3260-2S
- Zoro # G6289941
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.315 in x 0.197 in |
Anvil Size | 0.315 in x 0.197 in |
Spindle Diameter | 0.197 in |
Dimension Type | Inch |
Description
Digital Spherical Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00015 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Spherical, Anvil Size 0.315 in x 0.197 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 1 in, Rotating Spindle (Yes/No) Yes, Spindle Flat, Spindle Diameter 0.197 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1-3/16 (MHSTK19)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92006)
- PRO-GRADE TOOLS Socket Set 3/8" Dr, 10 Pieces (19023)
- KLEIN TOOLS Power Nut Driver Set, 3-Pack (32759)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- INSIZE Outside Micrometer, Ratchet Thimble (3205-64)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-3FA)
- INSIZE Inside Micrometer, 3 to 3.5 Range (3127-E35)
- INSIZE Inside Micrometer, 3.5 to 4" Range (3127-E4)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-3)
- STARRETT Outside Micrometer, 2" to 3" Range (T444.1XRL-3)
- Insize Precision Gauges & Accessories