Shop All Precision Measuring Accessories
Insize
Small Roughness Probe
Mfr # ISR-S400-SB10R2
Zoro # G2551661
product price: $2,852.99
/ea
Free Shipping & Returns
$2,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Tester Accessory Probe
- For Use With IRS-s400 Series
- Application Manufacturing, Metal Working, Quality Control
- Probe Tip Radius 2 micron
- Probe Tip Length 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISR-S400-SB10R2
- Zoro # G2551661
- Country of Origin Italy
- Category Precision Measuring Accessories
Dimensions
Probe Tip Radius | 2 micron |
Probe Tip Length | 0.63 in |
Details
Item | Small Roughness Probe |
Type | Surface Tester Accessory Probe |
For Use With | IRS-s400 Series |
Application | Manufacturing, Metal Working, Quality Control |
Compatible with Manufacturer Model No. | Mfr. No. ISR-S400 |
Description
Small Roughness Probe, Compatible with Brand and Series INSIZE ISR-S400, Compatible with Manufacturer Model No. Mfr. No. ISR-S400, Probe Tip Length 0.63 in, Probe Tip Radius 2 micron, Probe Type Probe for Surfaces with Small Roughness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7 1/4" 24T 2X DEMO CSB- Black (DWA31724D)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- CRAFTSMAN S2000 Tool Cabinet, 5 Drawer, Black, 26 in W x 18 in D x 37-1/2 in H (CMST32752BK)
- TEKTON 13 Inch 2-Rail Storage Tray (OSC72000)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Ball Point (6282-0102)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- INSIZE Gage Block Parallel Jaw (6881-D)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- MITUTOYO Mu-Checker M-562 (519-562A)
- Insize Precision Measuring Accessories