Shop All Precision Measuring Accessories
Insize
Small Rod Probe
Mfr # ISR-S400-SB40
Zoro # G2551862
Free Shipping & Returns
$2,333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Surface Tester Accessory Probe
- For Use With IRS-s400 Series
- Application Manufacturing, Metal Working, Quality Control
- Probe Tip Length 0.63 in
- Probe Tip Radius 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISR-S400-SB40
- Zoro # G2551862
- Country of Origin Italy
- Category Precision Measuring Accessories
Dimensions
Probe Tip Length | 0.63 in |
Probe Tip Radius | 5 micron |
Details
Item | Small Rod Probe |
Type | Surface Tester Accessory Probe |
For Use With | IRS-s400 Series |
Application | Manufacturing, Metal Working, Quality Control |
Compatible with Manufacturer Model No. | Mfr. No. ISR-S400 |
Description
Small Rod Probe, Compatible with Brand and Series INSIZE ISR-S400, Compatible with Manufacturer Model No. Mfr. No. ISR-S400, Probe Tip Length 0.63 in, Probe Tip Radius 5 micron, Probe Type Probe for Small Rods
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX® Chalk Line Reel – 100'/30M (47-140L)
- MILWAUKEE TOOL 3-1/2 in. 120 Grit Triangle Sandpaper (6 pk) (49-25-2120)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 17-5/8in (810402)
- MASTERCOOL Refrigeration ratchet wrench (70082)
- INSIZE Dial Test Indicator Holder (6296-2)
- INSIZE Dial Test Indicator Holder (6293-7)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- INSIZE Shell Type Point (6282-0201)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- INSIZE Gage Block Holder (6883-4)
- Insize Precision Measuring Tools