Shop All Electronic Torque Wrenches
Insize
Small Range Digital Torque Wrench, 35.4,177.0In.Lb/2.95, 14.75Ft.Lb
Mfr # IST-WP20
Zoro # G800456981
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Range 2.95 to 14.75 ft-lb
- Graduations (in. lbs.) 0.1 in-lb
- Power Source AAA Battery
- Accuracy ±3% / ±4%
- Graduations (ft.-lbs.) 0.01 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # IST-WP20
- Zoro # G800456981
- UPC # 6928640326196
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Torque Range | 2.95 to 14.75 ft-lb |
Graduations (in. lbs.) | 0.1 in-lb |
Power Source | AAA Battery |
Accuracy | ±3% / ±4% |
Graduations (ft.-lbs.) | 0.01 ft-lb |
Display | Digital |
Description
Small Range Digital Torque Wrench, 35.4,177.0In.Lb/2.95,14.75Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-632)
- DRILL AMERICA #77 Cobalt Jobber Length Drill Bit (DWDCO77)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729S-20)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- APEX TOOL GROUP 3/8 Dr Flex-Head Electronic Torque Wre (85195)
- Insize Electronic Torque Wrenches