Shop All Electronic Torque Wrenches
Insize
Small Range Digital Torque Wrench, 10.6, 53.09In.Lb/0.884, 4.424Ft.Lb
Mfr # IST-WP6
Zoro # G500457035
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations (in. lbs.) 0.01 in-lb
- Accuracy ±3% / ±4%
- Power Source AAA Battery
- Torque Range 0.884 to 4.424 ft-lb
- Graduations (ft.-lbs.) 0.001 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-WP6
- Zoro # G500457035
- UPC # 6928640374753
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Graduations (in. lbs.) | 0.01 in-lb |
Accuracy | ±3% / ±4% |
Power Source | AAA Battery |
Torque Range | 0.884 to 4.424 ft-lb |
Graduations (ft.-lbs.) | 0.001 ft-lb |
Display | Digital |
Description
Small Range Digital Torque Wrench, 10.6,53.09In.Lb/0.884,4.424Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket Bit 22 mm Size, Standard Socket, Black Oxide (20HX54)
- PROTO 1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points (J5410H)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (8415)
- TITAN Bolstered Pick/Hook Set, Jumbo, 4 pcs. (17224)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- ACDELCO 1/2" Digital Torque Adapter, 12.5-250 ft-lbs (ARM302-4S)
- Insize Torque Wrenches