Shop All Indicator Holders, Bases, and Stands
Insize
Sliding Support Plate, 68 mm L, 20 mm W
Mfr # ISY-600-800020
Zoro # G605968337
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-600
- Overall Width 20 mm
- Overall Height 10 mm
- Overall Length 68 mm
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-600-800020
- Zoro # G605968337
- UPC # 6940561980493
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Width | 20 mm |
Overall Height | 10 mm |
Overall Length | 68 mm |
Overall Dimensions | 68 mm x 20 mm x 10 mm |
Details
Item | Sliding Support Plate |
For Use With | ISY-600 |
Number of Pieces | 6 |
Compatible Fixturing Set Manufacturer Number | ISY-600 |
Product Type | Sliding Support Plate |
Component Application | Supports |
Accessory Type | Supports |
Description
Sliding Support Plate, Compatible Fixturing Set Manufacturer Number ISY-600, Number of Pieces 6, Overall Height 10 mm, Overall Length 68 mm, Overall Width 20 mm, Product Type Sliding Support Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 100 ft Oil Gauging Tape Measure, 1/4 in Blade (59625)
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (87386D2B41325)
- WESTWARD Box End Wrench, 17 x 19mm, 12 in. L (5MR04)
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated (70 08 160 SBA)
- INSIZE Micrometer Stand, 4-34/64" Overall L (6300)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6210-81E)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- INSIZE Magnetic Stand, 225 lb. Magnetic Pull (6202-100)
- INSIZE Mini Magnetic Stand, 20 lb. Magnetic Pull (6211-10E)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.015 In (599-7030-15)
- Insize Precision Measuring Tools