Shop All Indicator Holders, Bases, and Stands
Insize
Sliding Support Plate, 3.07" L, 0.79" W
Mfr # ISY-100-1801
Zoro # G605968344
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-100
- Number of Pieces 3
- Compatible Fixturing Set Manufacturer Number ISY-100
- Product Type Sliding Support Plate
- Overall Height 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-100-1801
- Zoro # G605968344
- UPC # 6940561936254
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Height | 0.39 in |
Overall Length | 3.07 in |
Overall Width | 0.79 in |
Overall Dimensions | 3.07 in x 0.79 in x 0.39 in |
Details
Item | Sliding Support Plate |
For Use With | ISY-100 |
Number of Pieces | 3 |
Compatible Fixturing Set Manufacturer Number | ISY-100 |
Product Type | Sliding Support Plate |
Component Application | Supports |
Accessory Type | Supports |
Description
Sliding Support Plate, Compatible Fixturing Set Manufacturer Number ISY-100, Number of Pieces 3, Overall Height 0.39 in, Overall Length 3.07 in, Overall Width 0.79 in, Product Type Sliding Support Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 72-Tooth 1/2" Drive Thin Profile Ratchet with Offset Handle (78241)
- KO-KEN Socket TORX E26 100mm 3/4 Sq. Drive (16325-E26)
- L.H. DOTTIE L.H. Dottie 3/4'' Ball Bearing Draw Stud (RPBBDS34)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1"-8 (DWT54923)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6201-60)
- INSIZE Micrometer Stand, 4-34/64" Overall L (6300)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- INSIZE Mini Magnetic Stand, 20 lb. Magnetic Pull (6211-10E)
- INSIZE Magnetic Stand, Chrome, 0.394 Rod Dia. (6215-60)
- TESA BROWN & SHARPE Axial, 5 in. L, Steel, 3/8 in. dia. (74.106931)
- Insize Indicators, Indicator Holders & Accessories