Shop All Borescope
Insize
Side View Videoscope (Rigid)
Mfr # ISV-RV
Zoro # G600462458
Free Shipping & Returns
$2,240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wireless Display 3.5"LCD
- Power Source rechargeable battery
- Weight 1.26lb
- Storage 2G SD card
- Lens diameter .22", pixel 0.3M, frame 30ftps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Conduit and Pipe Size | 14" |
Focus Length | .18-.22" |
Details
Wireless Display | 3.5"LCD |
Power Source | rechargeable battery |
Weight | 1.26lb |
Storage | 2G SD card |
Lens | diameter .22", pixel 0.3M, frame 30ftps |
Grade | IP57 |
Graduations | 640—480 |
Illumination | LED |
Output Mode | TV,USB |
Direction Angle | 90° |
Angle of View | 54° |
Description
Side View Videoscope (Rigid)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Stainless Steel, Silver (LP1-SB-254-20X35)
- EXTECH Sound Level Meter, With NIST Cert (407750-NIST)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG8)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH390)
- INSIZE Video Borescope, 3 ft. Observation D (ISV-E10)
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- EXTECH Video Borescope, 5.7 In (HDV600)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- STEELMAN Video Scope, 8mm Head, Camera Size: 8.5 mm (79183)
- PCE INSTRUMENTS Videoscope, 180° screen rotation (PCE-VE 200)
- VIVIDIA Articulating Borescope, ⌀ 8.5mm, 16.5" Long, 180°, 4.5" Monitor (VA 400 M)
- Insize Borescope