Shop All Box, I-Beam, and Torpedo Levels
Insize
Short Level, 1-21/32" W, 3-29/32" L
Mfr # 4907-90
Zoro # G6524058
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.0057 Degrees
- Color Black
- Includes Case
- Application Check or Level Surfaces
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4907-90
- Zoro # G6524058
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length (In.) | 3.91 in |
Height (In.) | 1.65 in |
Width (In.) | 1.66 in |
Overall Length | 3 1/2 in |
Overall Width | 1 5/8 in |
Overall Height | 1 5/8 in |
Description
When you need to check or level surfaces, this InSize Short Level is the tool for the job. It can also be used as a torpedo level and box, I-beam, and pipe levels. The short level has an accuracy of 0.0057 degrees and is made of cast steel construction. It comes with three vials that are housed in V-grooves on the bottom of the tool. The InSize Short Level will make your next project run smoothly and accurately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP7)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 1In (50 Pack) (DWA1PH3IRB)
- WESTWARD Alloy Steel Tap, 5/16-18 UNC (CCT1060-89)
- HYDE Knife Taping Wall Ss Pro 10In (09363)
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- INSIZE Electronic Level, 1-19/64" W, 5-29/32" L (2179-360)
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- INSIZE Insize Handly Level, 4inL (4912-100)
- INSIZE Level, Glass, 15/16" W, 10" L, Aluminum (4913-250)
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- KRAFT TOOL Box Level, Cast Aluminum, 24 in L, 6 Vials (SL2424)
- Insize Box, I-Beam, and Torpedo Levels