Shop All Electronic Torque Wrenches
Insize
Short Handle Digital Torque Wrench, 53.1, 265.5In.Lb/4.42, 22.12Ft.Lb
Mfr # IST-WS30A
Zoro # G700457071
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations (ft.-lbs.) 0.01 ft-lb
- Accuracy ±3% / ±4%
- Power Source (2) AAA Batteries
- Graduations (in. lbs.) 0.1 in-lb
- Torque Range 4.42 to 22.12 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-WS30A
- Zoro # G700457071
- UPC # 6928640326219
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Graduations (ft.-lbs.) | 0.01 ft-lb |
Accuracy | ±3% / ±4% |
Power Source | (2) AAA Batteries |
Graduations (in. lbs.) | 0.1 in-lb |
Torque Range | 4.42 to 22.12 ft-lb |
Display | Digital |
Description
Short Handle Digital Torque Wrench, 53.1, 265.5In.Lb/4.42, 22.12Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M05X30, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X30)
- MILWAUKEE TOOL M18™ 18.0 3/8" Cordless Impact Wrench, Belt Clip (2758-20, 48-11-1840)
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- DRILL AMERICA #4-48 1" OD HSS Round Adjustable Die (DWTH1-448)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- WESTWARD Elect Torque Wrench, 55-1106 ft lb (39WE11)
- Insize Torque Wrenches