Shop All Electronic Torque Wrenches
Insize
Short Handle Digital Torque Wrench, 53.1, 265.5In.Lb/4.42, 22.12Ft.Lb
Mfr # IST-WS30
Zoro # G700457040
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source (2) AAA Batteries
- Graduations (ft.-lbs.) 0.01 ft-lb
- Torque Range 4.42 to 22.12 ft-lb
- Graduations (in. lbs.) 0.1 in-lb
- Accuracy ±3% / ±4%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-WS30
- Zoro # G700457040
- UPC # 6928640326202
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Power Source | (2) AAA Batteries |
Graduations (ft.-lbs.) | 0.01 ft-lb |
Torque Range | 4.42 to 22.12 ft-lb |
Graduations (in. lbs.) | 0.1 in-lb |
Accuracy | ±3% / ±4% |
Display | Digital |
Description
This InSize IST-WS30 Short Handle Digital Torque Wrench is a great tool for anyone working on cars, trucks and other heavy equipment. It helps you get the right torque settings when installing or removing bolts. The short handle digital torque wrench will make your work easier by ensuring that your bolts are installed to the proper specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 985D DIGIMAN Professional 10" Magnetic Digital Level (985D-10)
- SENCO Nailer, Medium Head, Strip Collation (FINiSHPRO16XP)
- KRAFT TOOL Elite Series Blue Steel, 6"x6" 1/2"R (CFE577K)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.40mm (45859)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- CENTRAL TOOLS 1/2 Torque Wrenchratchet 25-250Ft/Lb (3T425)
- Insize Torque Wrenches