Shop All Electronic Torque Wrenches
Insize
Short Handle Digital Torque Wrench, 106.2, 530.9In.Lb/8.85, 44.24Ft.Lb
Mfr # IST-WS60
Zoro # G300457068
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source (2) AAA Batteries
- Graduations (in. lbs.) 0.1 in-lb
- Graduations (ft.-lbs.) 0.01 ft-lb
- Accuracy ±3% / ±4%
- Torque Range 8.85 to 44.24 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-WS60
- Zoro # G300457068
- UPC # 6928640326226
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Power Source | (2) AAA Batteries |
Graduations (in. lbs.) | 0.1 in-lb |
Graduations (ft.-lbs.) | 0.01 ft-lb |
Accuracy | ±3% / ±4% |
Torque Range | 8.85 to 44.24 ft-lb |
Display | Digital |
Description
The Insize IST-WS60 Short Handle Digital Torque Wrench is a powerful and accurate tool that will help you get the job done right. It features an easy to read digital display, ensuring you can always get precise torque settings for your bolts. The digital torque wrench is designed with portability in mind so it's great for on the go repairs or small jobs around the house.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Asphalt Crack Hoe, Steel, 2 in, Long (GG812)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ7)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 27mm Size (88327)
- BOSCH Aluminum Tripod (BT160)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- MARTIN SPROCKET & GEAR Torque Wrench 3/4 Adjustable Click-Type (TQ-34)
- Insize Electronic Torque Wrenches