Shop All Micrometers
Insize
Sheet Metal Micrometer, Ratchet Thimble
Mfr # 3239-13F
Zoro # G6301948
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Deep Frame Suitable for Sheet Metal, Paper and Plastic, Carbide Measuring Faces
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3239-13F
- Zoro # G6301948
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in |
Spindle Size | 0.256 in |
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Description
Digital Sheet Metal Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00030 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Curved, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes, Spindle Flat, Spindle Diameter 0.256 in, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tap and Titanium Drill Set, 4-40NC, 2 pcs. (82730)
- LENOX Hole Saw Blade, 1L Arbor Size (1779774)
- BOSCH Diamond Blade, 7/8" Arbor Size, PK5 (DBX4541E)
- WESTWARD Silver/Deming Drill, 11/16, HSS, 118 Deg (4UM70)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-3)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-16)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-50E)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-2)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-1W)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-3)
- HHIP 1" / 25mm IP65 Electronic Micrometer With Absolute SPC (4209-0010)
- Insize Micrometers & Sets