Shop All Micrometers
Insize
Sheet Metal Micrometer, Flat Anvil
Mfr # 3539-253SE
Zoro # G6262343
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"
- Operation Electronic
- Features Deep Frame Suitable for Sheet Metal, Paper and Plastic, Automatic Power Off
- Includes (1) Battery (SR44/LR44)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3539-253SE
- Zoro # G6262343
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.256 in |
Anvil Size | 0.256 in |
Battery Size | LR44, SR44 |
Dimension Type | Inch/Metric |
Spindle Diameter | 0.256 in |
Description
Digital Sheet Metal Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00028 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Long Form Calibration Certificate No, Anvil Shape Curved, Anvil Size 0.256 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, SR44, Case Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Tap Holder w/Clutch, #8, 2 3/4 In OAL (9680501)
- WESTWARD Telescoping Magnifier, Round, Power 3X (1VUA4)
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- XTREME BLU-MOL 2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5136B)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-32)
- INSIZE Can Seam Micrometer, Mechanical (3293-061)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-083)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3590-257E)
- INSIZE Sheet Metal Micrometer, Flat Anvil (3239-13)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-40)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- Insize Precision Measuring Tools