Shop All Micrometers
Insize
Sheet Metal Micrometer, Flat Anvil
Mfr # 3239-13
Zoro # G6272773
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Operation Mechanical
- Features Deep Frame Suitable for Sheet Metal, Paper and Plastic, Carbide Measuring Faces
- Includes Fitted case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3239-13
- Zoro # G6272773
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in |
Spindle Size | 0.256 in |
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Description
Mechanical Sheet Metal Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00028 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Fitted, Features Carbide Measuring Faces, Used As Go/No-Go Gage, Includes Fitted Case, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wood Folding Rule, Inside Reading (900-6)
- KLEIN TOOLS SAE L-Shape Hex Key, 1/16" Tip Size (LL4)
- WARWOOD TOOL 6 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13452)
- CRAFTSMAN Groove Joint Pliers, 10 (CMHT81720)
- INSIZE Electronic Depth Gage, 0 to 12" Range (1144-300A)
- INSIZE Wire Micrometer, Flat Anvil, Mechanical (3285-4)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-20)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-4)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-083)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-1)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- Insize Precision Gauges & Accessories