Shop All Parallels
Insize
Setting Ring, 9-1/2" dia.
Mfr # 6313-9D5
Zoro # G6531773
product price: $2,835.99
/ea
Free Shipping & Returns
$2,835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- Application Manufacturing, Metal Working, Quality Control
- For Use With Zero Setting Micrometers
- Dia. (In.) 9.5mm
- Accuracy +/-0.00028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. (In.) | 9.5mm |
Inside Diameter | 9.5 in |
Dimension Type | Inch |
Outside Diameter | 13.976 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Zero Setting Micrometers |
Accuracy | +/-0.00028 in |
Thickness | 1.417 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00028 in, Dimension Type Inch, Inside Diameter 9.5 in, Outside Diameter 13.976 in, Thickness 1.417 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/4-20 NC +.003 Hand Tap H7 4 Flt Plug (011534AS)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9/32 in, SAE (SIB22207)
- TEKTON 3/4 Inch Drive x 40 Inch Breaker Bar (SBH00340)
- MILWAUKEE TOOL 1-1/2" TCT Annular Cutter 2" Depth (49-59-4150)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Dial Test Indicator Stylus (6284-14)
- HHIP 1/2 X 6" 4 Pair Parallel Set (3900-3014)
- STARRETT Parallels Set (S384-2Z)
- STARRETT Parallels Pair (384X)
- Insize Precision Measuring Tools