Shop All Parallels
Insize
Setting Ring, 8-1/2" dia.
Mfr # 6313-8D5
Zoro # G6556468
product price: $2,423.99
/ea
Free Shipping & Returns
$2,423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Zero Setting Micrometers
- Type Inside Micrometer Accessory Setting Standard
- Dia. (In.) 8.5mm
- Application Manufacturing, Metal Working, Quality Control
- Accuracy +/-0.00028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. (In.) | 8.5mm |
Inside Diameter | 8.5 in |
Outside Diameter | 12.402 in |
Dimension Type | Inch |
Details
Item | Micrometer Setting Ring |
For Use With | Zero Setting Micrometers |
Type | Inside Micrometer Accessory Setting Standard |
Application | Manufacturing, Metal Working, Quality Control |
Accuracy | +/-0.00028 in |
Thickness | 1.26 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00028 in, Dimension Type Inch, Inside Diameter 8.5 in, Outside Diameter 12.402 in, Thickness 1.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER PROGRIP® 1‐1/4" Stiff Chisel Putty Knife, .080" (90101)
- ERGODYNE Tool Lanyard, Black, 7-1/2 In. L, 2 lb. (3115)
- JET Dust Collector, 1,200 CFM Max Flow, 2 hp, 1 Phase (710702K)
- EVOLUTION 7/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC437)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- BNS Set Adjustable Parallels 3/8 - 2-1/4 (599-673-20)
- STARRETT Precision Adj Parallel Set, 3/8-2 1/4 In (S154LZ)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1" HEIGHT (Z9981-9P)
- Insize Set Up & Alignment Tools