Shop All Precision Measuring Accessories
Insize
Setting Ring, 7/16" dia.
Mfr # 6313-0D425
Zoro # G2550727
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- For Use With Zero Setting Micrometers
- Application Manufacturing, Metal Working, Quality Control
- Dia. (In.) .425mm
- Accuracy +/-0.00010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6313-0D425
- Zoro # G2550727
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | .425mm |
Outside Diameter | 1.496 in |
Dimension Type | Inch |
Inside Diameter | 0.425 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
For Use With | Zero Setting Micrometers |
Application | Manufacturing, Metal Working, Quality Control |
Accuracy | +/-0.00010 in |
Thickness | 0.394 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00010 in, Dimension Type Inch, Inside Diameter 0.425 in, Outside Diameter 1.496 in, Thickness 0.394 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- OSG Spiral Point Tap, Plug, 3 (2841901)
- GARDNER BENDER 4" Cable Ripper and Wire Gauge, 4" 6 to 14 AWG (CR-100)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1986401)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- INSIZE Wireless Data Transmitter (7315-50)
- INSIZE Ball Point (6282-0102)
- INSIZE Gage Block Parallel Jaw (6881-D)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- STARRETT Lug-Off-Center Back (PT06608-1)
- Insize Precision Measuring Accessories