Shop All Precision Measuring Accessories
Insize
Setting Ring, 6mm dia.
Mfr # 6313-1H4
Zoro # G2549071
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- Dia. (In.) 1/4
- Application Manufacturing, Metal Working, Quality Control
- For Use With Zero Setting Micrometers
- Inside Diameter 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6313-1H4
- Zoro # G2549071
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 1/4 |
Inside Diameter | 0.25 in |
Dimension Type | Inch |
Outside Diameter | 1.26 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Zero Setting Micrometers |
Thickness | 0.315 in |
Accuracy | +/-0.00008 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00008 in, Dimension Type Inch, Inside Diameter 0.25 in, Outside Diameter 1.26 in, Thickness 0.315 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN PULL SAW XTR-FINE 8-3/8"" (BS240P)
- EKLIND HexKeySt, L, 3 1/32 in to 6 37/64 in (10609)
- DRILL AMERICA 7/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF336)
- INTERSTATE PNEUMATICS Air Blow Gun Pistol Grip with Rubber Tip (B303)
- INSIZE Data Output Cable (7302-SPC3A)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- INSIZE Accessory (6144)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- INSIZE Scriber (7150-SC9)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- STM 6 Cast Iron VBlock (370576)
- Insize Precision Measuring Accessories