Shop All Precision Measuring Accessories
Insize
Setting Ring, 6" dia.
Mfr # 6313-6
Zoro # G2551348
Free Shipping & Returns
$1,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- Dia. (In.) 6mm
- For Use With Zero Setting Micrometers
- Application Manufacturing, Metal Working, Quality Control
- Inside Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6313-6
- Zoro # G2551348
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 6mm |
Inside Diameter | 6 in |
Outside Diameter | 8.819 in |
Dimension Type | Inch |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
For Use With | Zero Setting Micrometers |
Application | Manufacturing, Metal Working, Quality Control |
Accuracy | +/-0.00024 in |
Thickness | 1.102 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00024 in, Dimension Type Inch, Inside Diameter 6 in, Outside Diameter 8.819 in, Thickness 1.102 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 (1012301)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (20555003)
- BIG HORN Router Table Saw Push Block /Blade Depth & Angle Gauge, Hook Rule, Center Finder (19105)
- MILWAUKEE TOOL M12 Redlithium High Output Cp2.5 2.5 Ah Xc Power Compact Battery Pack (ML48-11-2425)
- INSIZE Extension Base, 12" L (6141-320)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- INSIZE Gage Block Holder (6881-A1)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- HHIP Zero Set Universal Kit For Test Indicators (4401-0423)
- Insize Precision Measuring Tools