Shop All Precision Measuring Accessories
Insize
Setting Ring, 5/8" dia.
Mfr # 6313-0D65
Zoro # G2550709
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- Application Manufacturing, Metal Working, Quality Control
- For Use With Zero Setting Micrometers
- Dia. (In.) 0.65
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6313-0D65
- Zoro # G2550709
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 0.65 |
Dimension Type | Inch |
Outside Diameter | 1.772 in |
Inside Diameter | 0.65 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Zero Setting Micrometers |
Thickness | 0.472 in |
Accuracy | +/-0.00010 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00010 in, Dimension Type Inch, Inside Diameter 0.65 in, Outside Diameter 1.772 in, Thickness 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Extended Type 1 Cut-Off Tool 3In (54732)
- SMITHS Pocket Knife Sharpener (PP1)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- WIHA Single Precision Screwdriver, Slotted, 2 Slotted 5/64" (26023)
- INSIZE Scriber (7150-SC9)
- INSIZE Dial Test Indicator Universal Holder (6293-5)
- INSIZE Gage Block Parallel Jaw (6881-D)
- INSIZE Gage Block Holder (6881-A1)
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- INSIZE H Scriber (6990-300A)
- MITUTOYO Bsg, 30Hx (215-156-10)
- Insize Precision Measuring Accessories