Shop All Precision Measuring Accessories
Insize
Setting Ring, 3/8" dia.
Mfr # 6313-3H8
Zoro # G2550410
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- For Use With Zero Setting Micrometers
- Application Manufacturing, Metal Working, Quality Control
- Dia. (In.) 3/8
- Outside Diameter 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6313-3H8
- Zoro # G2550410
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 3/8 |
Outside Diameter | 1.26 in |
Dimension Type | Inch |
Inside Diameter | 0.375 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
For Use With | Zero Setting Micrometers |
Application | Manufacturing, Metal Working, Quality Control |
Thickness | 0.315 in |
Accuracy | +/-0.00008 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00008 in, Dimension Type Inch, Inside Diameter 0.375 in, Outside Diameter 1.26 in, Thickness 0.315 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 -5.5x100 (220S55100)
- GREY PNEUMATIC RIPPER CLAW & FLASH PANEL CUTTER (GPCH110)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRJ1)
- DRILL AMERICA .3670 HSS Straight Shank Chucking Reamer (DWRR.3670)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- INSIZE Accessory (6144)
- INSIZE Setting Ring, 6" dia. (6313-6)
- INSIZE Dial Test Indicator Holder (6296-2)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- INSIZE Extension Base, 10" L (6141-260)
- SLEEP EZ 130110006123 White Surface Block (SL699602)
- Insize Precision Measuring Tools