Shop All Precision Measuring Accessories
Insize
Setting Ring, 3-19/32" dia.
Mfr # 6313-3D6
Zoro # G2550937
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- For Use With Zero Setting Micrometers
- Application Manufacturing, Metal Working, Quality Control
- Dia. (In.) 3.6mm
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6313-3D6
- Zoro # G2550937
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 3.6mm |
Dimension Type | Inch |
Inside Diameter | 3.6 in |
Outside Diameter | 6.3 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
For Use With | Zero Setting Micrometers |
Application | Manufacturing, Metal Working, Quality Control |
Thickness | 0.945 in |
Accuracy | +/-0.00016 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00016 in, Dimension Type Inch, Inside Diameter 3.6 in, Outside Diameter 6.3 in, Thickness 0.945 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, Pink (W25VT)
- MICRO 100 Quick Change Face Grooving Tool, 0.3650 Min Bore , 3/4 Max (QFGI-1641)
- DRILL AMERICA 1/8" Quick Change Hex Shank Drill Bit (KFDHEX1/8)
- FREUD Drawer Lock Bit, 2" dia. (99-240)
- INSIZE Indicator Centering Holder (6294-1AE)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Accessory (6144)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- STM 246 Block (230872)
- Insize Precision Measuring Accessories