Shop All Precision Measuring Accessories
Insize
Setting Ring, 3-1/2" dia.
Mfr # 6313-3D5
Zoro # G2550961
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- Dia. (In.) 3.5mm
- Application Manufacturing, Metal Working, Quality Control
- For Use With Zero Setting Micrometers
- Accuracy +/-0.00016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6313-3D5
- Zoro # G2550961
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 3.5mm |
Dimension Type | Inch |
Inside Diameter | 3.5 in |
Outside Diameter | 5.512 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Zero Setting Micrometers |
Accuracy | +/-0.00016 in |
Thickness | 0.945 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00016 in, Dimension Type Inch, Inside Diameter 3.5 in, Outside Diameter 5.512 in, Thickness 0.945 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8044)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #20 (44090)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (52045)
- WESTWARD Combination Wrench, Metric, 26mm Size (3XU39)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- INSIZE Gage Block Holder (6881-A1)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- INSIZE Scriber (7150-SC3)
- INSIZE Flat Back (7330-F4)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- Insize Set Up & Alignment Tools