Shop All Precision Measuring Accessories
Insize
Setting Ring, 25mm dia.
Mfr # 6313-1
Zoro # G2549248
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- Dia. (In.) 1
- For Use With Zero Setting Micrometers
- Application Manufacturing, Metal Working, Quality Control
- Thickness 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6313-1
- Zoro # G2549248
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 1 |
Dimension Type | Inch |
Outside Diameter | 2.48 in |
Inside Diameter | 1 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
For Use With | Zero Setting Micrometers |
Application | Manufacturing, Metal Working, Quality Control |
Thickness | 0.63 in |
Accuracy | +/-0.00014 in |
Description
The InSize 6313-1 Setting Ring is a micrometer setting ring that comes in 25mm dia. This inside micrometer accessory setting standard can be used for manufacturing, metal working and quality control purposes. It has an outside diameter of 2 31/60 in., while its thickness is 5/8 in. and accuracy +/-0.00014 in. Its inside diameter is 1 in., while the dimension type is inch. This setting ring also comes with a package quantity of 1 piece only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Router Bit, HSS, 1/4 D, 1 Cut L, 1 Flute (11-07)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, SS (309-USS)
- PROFESSIONAL PLASTICS Drill Bit 1106005, 0.187 Dia [Each] (HDRILLBIT.187-1106005)
- DRILL AMERICA 1/2"-28 Carbon Steel Hex Die (DWTSH1/2-28)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Extension Base, 12" L (6141-320)
- INSIZE Carbide Anvils, Ceramic Type (7350-E16)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- INSIZE Gage Block Holder (6883-4)
- INSIZE Scriber (7150-SC3)
- JACUZZI Jacuzzi 39256805R Dial Valve 6 Position (39256805R)
- Insize Precision Measuring Accessories