Shop All Precision Measuring Accessories
Insize
Setting Ring, 2-1/2" dia.
Mfr # 6313-2D5
Zoro # G2550919
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- For Use With Zero Setting Micrometers
- Application Manufacturing, Metal Working, Quality Control
- Dia. (In.) 2.5mm
- Accuracy +/-0.00016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6313-2D5
- Zoro # G2550919
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 2.5mm |
Dimension Type | Inch |
Inside Diameter | 2.5 in |
Outside Diameter | 4.409 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
For Use With | Zero Setting Micrometers |
Application | Manufacturing, Metal Working, Quality Control |
Accuracy | +/-0.00016 in |
Thickness | 0.945 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00016 in, Dimension Type Inch, Inside Diameter 2.5 in, Outside Diameter 4.409 in, Thickness 0.945 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE L Key, 5/64" Tip Size, 1 7/8 in Long, 5/8 in Short (J46105)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 50I MG)
- APEX TOOL GROUP Quick Release Chuck 3/4 X 5/8 (QR-720)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 21/32 (C17040)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- INSIZE Gage Block Holder (6883-4)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE Carbide Anvils, Ceramic Type (7350-E24)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- INSIZE Shell Type Point (6282-0201)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- Insize Precision Measuring Tools