Shop All Precision Measuring Accessories
Insize
Setting Ring, 1/4" dia.
Mfr # 6313-0D275
Zoro # G2550681
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- Application Manufacturing, Metal Working, Quality Control
- For Use With Zero Setting Micrometers
- Dia. (In.) .275mm
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6313-0D275
- Zoro # G2550681
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | .275mm |
Dimension Type | Inch |
Inside Diameter | 0.275 in |
Outside Diameter | 1.26 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Zero Setting Micrometers |
Accuracy | +/-0.00008 in |
Thickness | 0.315 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00008 in, Dimension Type Inch, Inside Diameter 0.275 in, Outside Diameter 1.26 in, Thickness 0.315 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 1/4" Cobalt 135 Deg. Jobber Length Drill Bit (74116)
- BON TOOL Bon 11-250 Tool Bag, 20" Cotton Canvas (11-250)
- STARRETT Dial Test Indicator, 2 Dovetail Clamps (3909A)
- ULLMAN DEVICES Flex Wire Magnet, NO.14X (NO.14X)
- INSIZE Depth Base Attachment (6140)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- INSIZE Extension Base, 10" L (6141-260)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- INSIZE H Scriber (6990-300A)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- TE-CO Soft Touch Clamp, 3.0 in. L (14050)
- Insize Set Up & Alignment Tools