Shop All Precision Measuring Accessories
Insize
Setting Ring, 12mm dia.
Mfr # 6313-1H2
Zoro # G2549141
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- For Use With Zero Setting Micrometers
- Dia. (In.) 1/2
- Application Manufacturing, Metal Working, Quality Control
- Outside Diameter 1.484 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6313-1H2
- Zoro # G2549141
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 1/2 |
Outside Diameter | 1.484 in |
Dimension Type | Inch |
Inside Diameter | 0.5 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
For Use With | Zero Setting Micrometers |
Application | Manufacturing, Metal Working, Quality Control |
Thickness | 0.391 in |
Accuracy | +/-0.00010 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00010 in, Dimension Type Inch, Inside Diameter 0.5 in, Outside Diameter 1.484 in, Thickness 0.391 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500G)
- HANSEN GLOBAL 1/2" Metric 3-Row Socket Tray, Green (12043)
- KLEIN TOOLS Compact Ratcheting Modular Crimper Blade Set (VDV999-074)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- INSIZE Gage Block Holder (6881-A1)
- INSIZE Extension Base, 12" L (6141-320)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- JOHNSON LEVEL & TOOL Johnson Level & Tool 9250 Mouse Laser Level (JO573718)
- Insize Set Up & Alignment Tools