Shop All Precision Measuring Accessories
Insize
Setting Ring, 127mm dia.
Mfr # 6313-5
Zoro # G2549080
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- For Use With Zero Setting Micrometers
- Application Manufacturing, Metal Working, Quality Control
- Dia. (In.) 5
- Thickness 1.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6313-5
- Zoro # G2549080
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 5 |
Outside Diameter | 7.48 in |
Dimension Type | Inch |
Inside Diameter | 5 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
For Use With | Zero Setting Micrometers |
Application | Manufacturing, Metal Working, Quality Control |
Thickness | 1.102 in |
Accuracy | +/-0.00024 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00024 in, Dimension Type Inch, Inside Diameter 5 in, Outside Diameter 7.48 in, Thickness 1.102 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 7-1/4", 60-Teeth Combination Circular Saw Blade (08204)
- MILWAUKEE TOOL Oscillating Multi-Tool, 18V DC, Cordless, 4.2 Degrees Oscillation Angle, M18 FUEL(TM) Series (2836-20)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 36"L, SDS Max (HC5073)
- MILBAR Safety Wire Twister, 11In (41W)
- INSIZE Scriber (7150-SC3)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Accessory (6144)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- MITUTOYO Optical Flat (158-120)
- Insize Precision Measuring Tools