Shop All Precision Measuring Accessories
Insize
Setting Ring, 12" dia.
Mfr # 6313-12
Zoro # G2550858
product price: $5,487.99
/ea
Free Shipping & Returns
$5,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- For Use With Zero Setting Micrometers
- Dia. (In.) 12
- Application Manufacturing, Metal Working, Quality Control
- Accuracy +/-0.00032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6313-12
- Zoro # G2550858
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 12 |
Inside Diameter | 12 in |
Outside Diameter | 17.717 in |
Dimension Type | Inch |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
For Use With | Zero Setting Micrometers |
Application | Manufacturing, Metal Working, Quality Control |
Accuracy | +/-0.00032 in |
Thickness | 1.417 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00032 in, Dimension Type Inch, Inside Diameter 12 in, Outside Diameter 17.717 in, Thickness 1.417 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 10-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-05-10-1/2)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2618)
- AMERICAN FORGE & FOUNDRY Torque Limiting Socket Sets (40300)
- IRWIN Vise-Grip 6 Adjustable Wrench, (2078606)
- INSIZE H Scriber (6990-300A)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- INSIZE Wireless Data Transmitter (7315-50)
- INSIZE Data output Cable (7302-22)
- MITUTOYO U-Wave Receiver, Wireless SPC (02AZD810D)
- Insize Precision Measuring Accessories