Shop All Parallels
Insize
Setting Ring, 11-1/2" dia.
Mfr # 6313-11D5
Zoro # G6521973
product price: $4,784.99
/ea
Free Shipping & Returns
$4,784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Manufacturing, Metal Working, Quality Control
- Dia. (In.) 11.5mm
- For Use With Zero Setting Micrometers
- Type Inside Micrometer Accessory Setting Standard
- Outside Diameter 16.732 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. (In.) | 11.5mm |
Outside Diameter | 16.732 in |
Inside Diameter | 11.5 in |
Dimension Type | Inch |
Details
Item | Micrometer Setting Ring |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Zero Setting Micrometers |
Type | Inside Micrometer Accessory Setting Standard |
Thickness | 1.417 in |
Accuracy | +/-0.00032 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00032 in, Dimension Type Inch, Inside Diameter 11.5 in, Outside Diameter 16.732 in, Thickness 1.417 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 3/8" X 12" - Spline (202- 6-18)
- KRAFT TOOL Pointing Trowel w/ProForm, 6" x 2-3/4 (GG427PF)
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 800g (750110 800)
- ULLMAN Pick And Hook Set, Steel, 5-9/16in.L, 4 pcs (H4W)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/16" HEIGHT (Z9981-14P)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- Insize Set Up & Alignment Tools