Shop All Parallels
Insize
Setting Ring, 101mm dia.
Mfr # 6313-4
Zoro # G6566837
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Manufacturing, Metal Working, Quality Control
- Dia. (In.) 4
- For Use With Zero Setting Micrometers
- Type Inside Micrometer Accessory Setting Standard
- Outside Diameter 6.693 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. (In.) | 4 |
Outside Diameter | 6.693 in |
Inside Diameter | 4 in |
Dimension Type | Inch |
Details
Item | Micrometer Setting Ring |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Zero Setting Micrometers |
Type | Inside Micrometer Accessory Setting Standard |
Thickness | 1.102 in |
Accuracy | +/-0.00030 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00030 in, Dimension Type Inch, Inside Diameter 4 in, Outside Diameter 6.693 in, Thickness 1.102 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Soft Face Sledger, 4 lb., 14 In, Fiberglass (6894267)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #78 (.0160”/.406MM), 12PK (45-21278)
- METABO Angle Grinder, Type 27, 5.7 lb (WEV 15-150 HT)
- STAHLWILLE TOOLS Ring insert tool Size 3/4 " Size of mount 14x18 mm (58624040)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- HHIP 1/2 To 1-1/2" 9 Pair Wavy Parallel Set (3900-2909)
- HHIP 1/2 X 6" 4 Pair Parallel Set (3900-3014)
- HAIMER Probe Tip, 0.297" D, 0.20" dia., 1.00" L (80.365.20)
- Insize Set Up & Alignment Tools