Shop All Parallels
Insize
Setting Ring, 10-1/2" dia.
Mfr # 6313-10D5
Zoro # G6568709
product price: $4,292.99
/ea
Free Shipping & Returns
$4,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Zero Setting Micrometers
- Dia. (In.) 10.5mm
- Type Inside Micrometer Accessory Setting Standard
- Application Manufacturing, Metal Working, Quality Control
- Inside Diameter 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. (In.) | 10.5mm |
Inside Diameter | 10.5 in |
Dimension Type | Inch |
Outside Diameter | 15.75 in |
Details
Item | Micrometer Setting Ring |
For Use With | Zero Setting Micrometers |
Type | Inside Micrometer Accessory Setting Standard |
Application | Manufacturing, Metal Working, Quality Control |
Thickness | 1.417 in |
Accuracy | +/-0.00032 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00032 in, Dimension Type Inch, Inside Diameter 10.5 in, Outside Diameter 15.75 in, Thickness 1.417 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 18" Pica Ruler (GA-91)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- SOG Utility Knife, Straight, 2-5/8" Blade L (TWI17-CP)
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 16 Pockets, Black, Polyester, 16 Pockets (53JW37)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Dial Test Indicator Stylus (6284-14)
- HHIP 1/8 X 1 X 6 Parallel (3900-3065)
- TESA BROWN & SHARPE Adjustable Parallel Set, 3/8 to 2-1/4" (599-673-20)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-3/8" HEIGHT (Z9981-15P)
- Insize Precision Measuring Tools