Shop All Precision Measuring Accessories
Insize
Setting Ring, 1" dia.
Mfr # 6313-0D1
Zoro # G2550611
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- Application Manufacturing, Metal Working, Quality Control
- For Use With Zero Setting Micrometers
- Dia. (In.) .10mm
- Accuracy +/-0.00008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6313-0D1
- Zoro # G2550611
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | .10mm |
Outside Diameter | 0.866 in |
Dimension Type | Inch |
Inside Diameter | 0.1 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Zero Setting Micrometers |
Accuracy | +/-0.00008 in |
Thickness | 0.197 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00008 in, Dimension Type Inch, Inside Diameter 0.1 in, Outside Diameter 0.866 in, Thickness 0.197 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (K9563)
- RUKO 3/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214809)
- DEWALT Magnetic Drill Kit, 20V, 810 RPM, Brushless (DCD1623GX2)
- ZIRCON Studsensor, Contractor (61899)
- INSIZE Extension Base, 10" L (6141-260)
- INSIZE Gage Block Holder (6881-A1)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Dial Test Indicator Holder (6296-2)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- FOWLER Granite Dial Gage Stand (525800300)
- Insize Precision Measuring Tools